discount codeFree shipping over 300

Applied at checkout

Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3401 37-1/2"L x 33"H

Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3401 37-1/2"L x 33"H

Item #: WBB784672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $288.95

Quantity

Popular item in this category

Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3400 37-1/2"L x 30"H

Usually ships in 2 to 5 days

Not Yet Rated

$288.95

Customers Also Viewed

Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3401 37-1/2L x 33 HThis stylish decorative gunmetal Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This medium size fits a fireplace front opening width of 30 to 37 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 33, Depth 1-3/4. Made in the USA.

Product Specifications

  • BRANDPleasant Hearth
  • WIDTH INCHES37-1/2
  • DEPTH INCHES1
  • HEIGHT INCHES33
  • VIEWING AREA WIDTH INCHES30
  • VIEWING AREA HEIGHT INCHES22-1/4
  • FOR FIREBOX HEIGHT INCHES25-1/2 to 32-1/2
  • FOR FIREBOX WIDTH INCHES30 to 37
  • GLASS THICKNESS INCHES3/16
  • WEIGHT LBS41.3
  • COLORGunmetal
  • CONSTRUCTIONSteel
  • SCREEN CONSTRUCTIONSafety Tempered Glass
  • INCLUDES2" Riser Bar
  • SAFETY FEATURESMesh Panels
  • LISTING, RATING, CERTIFICATIONCSA Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERCR-3401
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3401 37-1/2"L x 33"H

Pleasant Hearth Craton Fireplace Glass Door Gunmetal CR-3401 37-1/2"L x 33"H

Item #: WBB784672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top