Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Edinburg Fireplace Glass Door Gunmetal ED-5410 37-1/2"L x 30"H
See all 36 items in product family

Pleasant Hearth Edinburg Fireplace Glass Door Gunmetal ED-5410 37-1/2"L x 30"H

Item #: WBB784677

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 358.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pleasant Hearth Edinburg Fireplace Glass Door Gunmetal ED-5410 37-1/2L x 30 HThis decorative gunmetal prairie stylish Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. The small size fits a fireplace front opening width of 30 to 37 and opening height of 22-1/2 to 29-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 30, Depth 1-3/4. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • WIDTH INCHES37-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES30
    • VIEWING AREA WIDTH INCHES30
    • VIEWING AREA HEIGHT INCHES19-1/4
    • FOR FIREBOX HEIGHT INCHES22-1/2 to 29-1/2
    • FOR FIREBOX WIDTH INCHES30 to 37
    • GLASS THICKNESS INCHES3/16
    • WEIGHT LBS39.3
    • COLORGunmetal
    • CONSTRUCTIONSteel
    • SCREEN CONSTRUCTIONSafety Tempered Glass
    • INCLUDES2" Riser Bar
    • SAFETY FEATURESMesh Panels
    • LISTING, RATING, CERTIFICATIONCSA Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERED-5410

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!