discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

Ashley Insert Kit AG34IK, For The AGVF340

Ashley Insert Kit AG34IK, For The AGVF340

Item #: WBB2199678

Not Yet Rated

Price: $189.89

Save $5.70 with 3% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Ashley Insert Kit AG34IK, For The AGVF340

Designed exclusively for the Ashley AGFV340 model stove, this Insert surround kit mounts to the top and sides to complete the Fireplace insert kit. The three pannels are made from High quality steel and are painted to match the stove. This kit contains Three panels, the bolting hardware and nickel trim accents for the outside.

Features:
  • Steel construction
  • All hardware included
  • Designed for AGVF340 from ashley
  • Black
  • Covers up to 32 in. tall and 44 in. wide opening

Product Specifications

  • BRANDAshley
  • WIDTH INCHES44
  • DEPTH INCHES1
  • HEIGHT INCHES32
  • WEIGHT LBS15
  • COLORBlack
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY YEARS1 Year warranty
  • MANUFACTURER'S PART NUMBERAG34IK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ashley Insert Kit AG34IK, For The AGVF340

Ashley Insert Kit AG34IK, For The AGVF340

Item #: WBB2199678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ashley Insert Kit AG34IK, For The AGVF340
    Ashley Insert Kit AG34IK, For The AGVF340

    Be the first to know about our special deals and events!

    Top