discount codeFree shipping over 300

Applied at checkout

HY-C UL1618 Type 2, Tile Hearth Extender, Gray Slate, 18" x 48" - T2UL1848GT-1C

HY-C UL1618 Type 2, Tile Hearth Extender, Gray Slate, 18" x 48" - T2UL1848GT-1C

Item #: WBB1654185

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Quantity

Popular item in this category

HY-C UL1618 Type 2, Stove Board, Standstone, 36" x 36" - T2UL3636ST-1C

Usually ships in 3 to 6 days

Not Yet Rated

$94.95

Customers Also Viewed

HY-C UL1618 Type 2, Tile Hearth Extender, Gray Slate, 18" x 48" - T2UL1848GT-1C

Features
  • Protect Your Floor/Carpet in Front of Your Fireplace.
  • UL Listing - Your Assurance of Quality and Safety.
  • Versatile Black Color - Compliments Many Decors.
  • Tested to UL1618 Type 2


  • Product Specifications

    • BRANDHY-C
    • LENGTH INCHES48
    • WIDTH INCHES18
    • WEIGHT LBS9
    • COLORGrey Slate
    • CONSTRUCTIONSteel Wrapped Insulated Boards
    • MANUFACTURERS PART NUMBERT2UL1848GT-1C
    • THICKNESS INCHES1
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Kevin

      Date: September 05, 2015

      So far so good
      Your review:
      I haven't used this product for a winter season yet so I cannot attest to it's resistance to damage from say a dropped log or ember, but thus far it's served its purpose in extending our hearth for our new stove set up. Product is lightweight and the 1/2" thickness is perfect for the existing bricks installed (makes a flush and continuous extension). The faux slate is not bad, but plain black is available too. The picture on this site is for the larger mat they offer, this review is for the 18" x 48" version. Got the best price from Global Industrial after shopping for the exact same product from a number of retailers.
      Pros:
      Lightweight, aesthetically pleasing, able to incorporate seamlessly into setup
      Cons:
      None yet, hopefully will stay that way as stove is used.
    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Close

    1 Product(s) Added to Cart

    Checkout

    You Might Also Like

    HY-C Stove Board Connector Kit - ULCK

    $12.00

    1 item(s) added to cart.

    HY-C Stove Board Wall Spacer Kit - ULSK

    $15.00

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    HY-C UL1618 Type 2, Tile Hearth Extender, Gray Slate, 18" x 48" - T2UL1848GT-1C

    HY-C UL1618 Type 2, Tile Hearth Extender, Gray Slate, 18" x 48" - T2UL1848GT-1C

    Item #: WBB1654185

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top