discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

Item #: WBB2199668

Not Yet Rated

Price: $1,165.99

$194.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,165.99 or save 3% on purchase.

Popular item in this category

US Stove Plate Steel Wood Stove Heater Insert, 2200IE, 69000 BTU

Usually ships in 3 to 6 days

Not Yet Rated

$1,098.99

Customers Also Viewed

Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

This classic vent free fireplace is designed to fit any heating application and room style. By itself, this kit can be placed in zero clearance fireplaces and custom mantle applications. It can also be installed as a conversion Fireplace Insert with the optional Insert kit. It can also function as a free standing classic stove with cast iron queen legs by adding the optional leg kit. Finally it can be purchased with our Unfinished oak mantle kit to add a fireplace mantle to any wall and room. This unit is available in both Natural Gas and Propane valve configurations. Adding to the style of this fireplace are the wonderfully realistic logs and burner set that provide a lifelike flame. Best of all, this unit is Vent free so you don't need to install a chimney and it is 99% efficient.

Features:
  • 34,000 BTU
  • Heats up to 1,200 sq. ft.
  • Logset included
  • Vent free for easy installation
  • Hidden controls are hookeup ready for any standard millivolt thermostat
  • Comes with 14 in. gas hoookup hose
  • For optional leg kit, purchase the AG34LK
  • For optional insert kit, purchase AG34IK
  • For optional mantle kit, purchase AG34MK

Product Specifications

  • BRANDAshley
  • WIDTH INCHES38
  • DEPTH INCHES16-1/2
  • HEIGHT INCHES23-3/4
  • WEIGHT LBS90
  • COLORBlack
  • CONSTRUCTIONSteel
  • BTU HIGH34000
  • COVERAGE SQUARE FEET1200
  • FUEL TYPENatural Gas
  • LIMITED WARRANTY YEARS3 year Burn Chamber and valve. 1 year cabinet and other parts
  • MANUFACTURER'S PART NUMBERAGVF340N
  • MOBILE HOME APPROVEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

Item #: WBB2199668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.
    Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.
    Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.
    Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.
    Ashley Vent Free Natural Gas Firebox AGVF340N, 34000 BTU, 1200 Sq. Ft.

    Be the first to know about our special deals and events!

    Top