discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

Item #: WBB2199674

Not Yet Rated

Price: $2,239.00

$373.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,239.00 or save 3% on purchase.

Popular item in this category

Customers Also Viewed

Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

Classic Cast iron styling and a rich mahogany high gloss porcelain finish make this beautiful stove the perfect heating appliance for your living space. This stove delivers 31,000 Btu's of heat in safe and efficient way. Because it does not require a vent it is 99% efficient so you get your money's worth every time you use this stove to keep warm. The wonderful log set is included with this stove to give you a very realistic fire look. This stove is also simple to use and can be hooked up to any standard millivolt thermostat. This stove can heat up to 1,000 Sq. Ft. and is available in natural gas and propane models.

Features:
  • High gloss enameled porcelain finish for beauty and durability
  • up to 31,000 BTU
  • Includes the log set for a realistic flame
  • Easy on/off operation
  • Millivolt Thermostat hookup ready
  • Hidden controls can be accessed easily with swing down bottom panel
  • Safety screen to prevent burns
  • Easy to clean and maintain

Product Specifications

  • BRANDAshley
  • WIDTH INCHES27
  • DEPTH INCHES20
  • HEIGHT INCHES29
  • WEIGHT LBS215
  • COLORMahogany
  • CONSTRUCTIONCast Iron
  • BTU HIGH31000
  • COVERAGE SQUARE FEET1000
  • FUEL TYPELP
  • LIMITED WARRANTY YEARS3 year Burn Chamber and valve. 1 year cabinet and other parts
  • MANUFACTURER'S PART NUMBERAGC500VFMLP
  • MOBILE HOME APPROVEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

Item #: WBB2199674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU
    Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU
    Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU
    Ashley Vent Free Propane Stove AGC500VFMLP, Mahogany Enameled Porcelain Cast Iron, 31000 BTU

    Be the first to know about our special deals and events!

    Top