Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bosch 7738005278, 36,000 BTU Indoor Air Handler

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bosch 7738005278, 36,000 BTU Indoor Air Handler

Item #: WBB2211129

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,568.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bosch 7738005278, 36,000 BTU Indoor Air Handler

The Bosch Inverter Ducted Split system provides supremely-efficient comfort by adjusting operating speeds rather than a simple on/off control like other units, thereby reducing operating costs and saving you money. These robust and durable units are made with the Bosch quality you expect and deserve. The system’s intelligent features work in tandem with your thermostat to automatically learn your preferences, while integrated sound dampening features keep the units nice and quiet for your peace of mind.

Bosch offers a complete range of air handler units from 2 through 5 ton sizes. These units are robust and constructed with heavy duty commercial grade epoxy powder coated steel for durability. The unit comes standard for upflow applications. These cabinets are field convertible for horizontal right, horizontal left, or downflow/counterflow applications.

The blower motor is a constant torque ECM motor and comes standard in all size units. These intuitive motors can deliver comfortable air flow at quiet sound levels, while adapting to changing conditions in your home. Additionally, the unit is a true modulating unit by varying the compressor speed for smooth temperature transitions and ultimate humidity control within the home.

Foil faced insulation helps to prevent fibers entering the air stream and ensure against energy loss through the cabinet as well as keeping the unit quieter.

The "A" shaped coil is a specifically designed evaporator coil shape that has a low static pressure drop and high efficiency heat transfer capabilities along with latent heat (humidity) removal.

Bosch’s "A" shaped coil includes two drain pans to help reduce the build-up of mold, bacteria and airborne pollutants. The drain pans are made of corrosion-resistant composite material for strength and durability rated to withstand 4000° F. For your protection, both drain pans have also been tested to resist UVC light.

Electric heat can be added to the air handler for additional heat on-demand when you need it most.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBOSCH®
    • WIDTH INCHES19-5/8
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES46-1/2
    • WEIGHT LBS126
    • COLOR FINISHGRAY
    • BTU COOLING34,600
    • BTU HEATING34,200
    • CFM HIGH1,120
    • SPEEDS5
    • TON3
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)17.5
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • DECIBELS (DBA)56
    • TYPEAir Handler
    • FEATURESFully-Modulating Inverter Drive, No special Thermostat Needed
    • APPROVALETL Listed, AHRI Certified
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBER7738005278
    • HSPF9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed