Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KwiKool Ceiling Air Conditioner KCW4221 - 42000 BTU 3.5 Tons

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

KwiKool Ceiling Air Conditioner KCW4221 - 42000 BTU 3.5 Tons

Item #: WBB664338

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,036.50

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Used when floor space is not available

Made of galvanized steel for long lasting durability. Powerful ceiling mounted unit provides electrical box, cold air supply, condenser intake, condenser exhaust, charging port, high pressure reset switch, power input connection, hi-lo, drain line and return air grill. 407C refrigerant. ETL Listed. Color finish is Silver. Size is 24" L x 35-1/2" W x 26" H. CFM high is 1400. BTU high is 42,000. 1 Year Limited Warranty.

The Model KCW4221 (nominal 3.5-ton or 42,000 BTU) is the smallest water-cooled unit possible in size and capacity in The Ceiling Master Series, KwiKool’s Permanent Line of Above-Ceiling Mounted units. With its no frills features, high sensible cooling, and extremely small size, the KCW4221 is the perfect solution for cooling small server and IDF rooms, especially when floor space is limited. The Ceiling Master Series, KCW water-cooled models, perform and out last the competition with its small size, high efficiency, and lower cost.
The built-in mounting supports on the unit’s base allow for easy installation by a qualified mechanical contractor above a drop ceiling, using standard, off-the-shelf hardware. All Ceiling Master Series KCW water-cooled above-ceiling mounted units require access to a circulating water system, such as a chilled water system. Using tap water for water-cooled models is not recommended. The KCW models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. KwiKool’s self-contained design also eliminates the need for refrigerant connections, further reducing installation costs. All Ceiling Master Series KCW units come with two mounted flanges, which allow duct connection for the cold air supply and return. The KCW4221 runs on a standard 230-volt/30-amp single phase circuit and uses any 20-volt thermostat. The unit also comes with an internal high lift condensate pump. MADE IN THE USA

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKwiKool
    • LENGTH INCHES24
    • WIDTH INCHES35-1/2
    • HEIGHT INCHES26
    • WEIGHT LBS238.5
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONGalvanized Steel
    • BTU COOLING42,000
    • BTU HIGH42,000
    • CFM HIGH1,400
    • SPEEDS1
    • REFRIGERANT407C
    • TON3.5
    • COOLING SQUARE FEET1,400
    • TEMPERATURE RANGE COOLING (F°)60 to 110
    • VOLTAGE208 / 230
    • PHASE1
    • MINIMUM CIRCUIT AMPACITY (MCA)30 / 40
    • WATTS COOLING5,000
    • KILOWATTS (KW)5
    • PLUG CONFIGURATIONHard Wired
    • DECIBELS (DBA)44
    • DESCRIPTIONWater Cooled
    • COOLING SYSTEMWater
    • APPROVALETL
    • CERTIFICATIONSETL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERKCW4221
    • APPLICATIONCommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed