Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFTA1422U2 Wall Air Conditioner Cool Only 14,000 BTU, 230V

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Frigidaire® FFTA1422U2 Wall Air Conditioner Cool Only 14,000 BTU, 230V

Item #: WBB2263055

Sold By: globalindustrial.com

Available on or around 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 795.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® FFTA1422U2 Wall Air Conditioner Cool Only 14,000 BTU, 230V

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Low Voltage Start-Up.
  • Auto Fan.
  • Energy Saver Mode.
  • Sleep Mode.
  • Filter Check Notification.
  • 24 Hour On/Off Timer.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFTA1422U2
    • BTU COOLING14,000
    • WIDTH INCHES24
    • HEIGHT INCHES14-9/16
    • DEPTH INCHES20-11/16
    • WEIGHT LBS87
    • COLOR FINISHWhite
    • VOLTAGE230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING7
    • WATTS COOLING1,490
    • TEMPERATURE RANGE COOLING (F°)62 to 90
    • ENERGY EFFICIENCY RATING (EER)9.4
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.3
    • CFM HIGH310
    • CFM MEDIUM282
    • CFM LOW253
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET700
    • DEHUMIDIFICATION PINTS / HOUR4.12
    • DECIBELS (DBA)62
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS5 Years Full Parts and Labor
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGETop Discharge
    • POWER CORD LENGTH FEET5.5
    • POWER CORD TYPELCDI Type Plug
    • FILTER TYPEAnti-Bacterial Mesh
    • MAXIMUM WALL THICKNESS INCHES18
    • WALL CUT-OUT WIDTH INCHES25-15/16
    • WALL CUT-OUT HEIGHT INCHES15-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!