discount codeFree shipping over 300

Applied at checkout

Tripp Lite Intl Portable Cooling / Air Conditioner 3.4kW 230V 50Hz 12k BTU

Tripp Lite Intl Portable Cooling / Air Conditioner 3.4kW 230V 50Hz 12k BTU

Item #: WBB1694471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $909.00

Quantity

Popular item in this category

Tripp Lite Portable Cooling Unit / Air Conditioner 3.5kW 120V 60Hz 12K BTU

Usually ships in 8 to 11 days

Not Yet Rated

$799.00

Customers Also Viewed

Tripp Lite Intl Portable Cooling / Air Conditioner 3.5kW 230V 50Hz 12k BTU

With 12,000BTU of cooling power, the 230V European Style Plug, 50 Hz SRXCOOL12K is ideal for use in data centers, server and wiring closets, IT environments, home and small business offices, conference rooms, warehouses, entertainment centers or other venues with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. The SRXCOOL12K not only adjusts ambient room temperatures, but can also dehumidify and filter the air, providing better air quality for enhanced equipment performance with minimal noise and power consumption. The SRXCOOL12K has a built-in evaporator that expels the condensed water through the exhaust duct, so there is no need for a drain tube, drain pan or water collection tank. Both a standard louvered vent (for general room cooling) and a directional ducted cooling vent (to direct cold air where most needed) are provided. A directional exhaust duct safely removes hot air from the room. SRXCOOL12K comes equipped with an auto-restart feature that retains all system settings and returns the unit back to its last operational state after AC power is restored. A built-in timer enables the unit to be programmed for unattended start-up and shutdown. Controls and displays are conveniently mounted on the top panel. With the optional added accessory of the SRCOOLNET, this communication port allows users to monitor temperatures, receive alerts, review logs and control settings from any location. Designed for quick and simple installation, the SRXCOOL12K rolls into place on built-in casters and plugs into a standard Schuko CEE7 outlet. An included window/drop ceiling kit provides multiple installation options. The SRXCOOL12K uses environmentally friendly R410a refrigerant, which complies with EPA standards for 2010 and beyond, and is accepted worldwide.

AC Guide
Take the mystery out of buying the right air conditioner.

Product Specifications

  • BRANDTripp Lite
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERSRXCOOL12K
  • BTU COOLING12,000
  • WIDTH INCHES11-13/16
  • HEIGHT INCHES30-5/8
  • DEPTH INCHES19-7/8
  • WEIGHT LBS73.9
  • CONSTRUCTIONABS
  • COLOR FINISHBlack
  • VOLTAGE208 / 230
  • PHASE1
  • HERTZ (HZ)50
  • CFM HIGH329
  • REFRIGERANTR-410A
  • COOLING SQUARE FEET500
  • DEHUMIDIFICATION PINTS / HOUR5.2
  • DECIBELS (DBA)57
  • APPROVALS OR CERTIFICATIONSTested to CE; RoHS
  • LIMITED WARRANTY YEARS1
  • APPLICATIONCooling
  • AMP CIRCUIT10
  • COOLING SYSTEMAir
  • POWER CORD LENGTH FEET6
  • POWER CORD TYPESchuko CEE7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite Intl Portable Cooling / Air Conditioner 3.4kW 230V 50Hz 12k BTU

Tripp Lite Intl Portable Cooling / Air Conditioner 3.4kW 230V 50Hz 12k BTU

Item #: WBB1694471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top