discount codeFree shipping over 300

Applied at checkout

Tripp Lite SmartRack Energy-Saving Row-Based Air Conditioner with L6-30P Input Plug, 33k BTU

Tripp Lite SmartRack Energy-Saving Row-Based Air Conditioner with L6-30P Input Plug, 33k BTU

Item #: WBB1694545

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,273.00

Quantity

Popular item in this category

Customers Also Viewed

Tripp Lite Rack Cooling / In Row Air Conditioner 208V/240V 50/60Hz 33k BTU

The harder your data center, network closet or server room works, the more it heats up, leading to inefficient operation, weakened performance and raised cooling costs. In fact, cooling can consume more than half of the power used by a high-density installationstart saving power and money with Tripp Lite's SRCOOL33K today! The SRCOOL33K provides 33,000 BTU of efficient, reliable cooling in a 42U rack form factor. It features cutting-edge components that limit inrush current and enable precision cooling adjustments to minimize power consumption, maximize cooling and improve your application efficiency. By delivering cold air high in the cold aisle, the SRCOOL33K promotes temperature uniformity from 1U to 42U, allowing your equipment to perform at its peak. Controlling the unit is simple with the intuitive LCD display, or control it from anywhere in the world with the included Modbus card or an optional network interface (Tripp Lite SNMPWEBCARD, sold separately). With the heavy-duty L6-30P plug and exhaust connection directly into the drop ceiling, the unit can be user-installed with no electrician or contractor, saving on up-front costs. Maintenance is no-hassle due to the self-contained design, which requires no water collection tank or extra plumbing, while RoHS compliance and eco-friendly R410a refrigerant means you'll never have to worry about meeting environmental standards.

AC Guide
Take the mystery out of buying the right air conditioner.

Product Specifications

  • BRANDTripp Lite
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERSRCOOL33K
  • BTU COOLING33,000
  • WIDTH INCHES23-5/8
  • HEIGHT INCHES78-1/2
  • DEPTH INCHES43
  • WEIGHT LBS700
  • CONSTRUCTIONSteel/Aluminum
  • COLOR FINISHBlack
  • VOLTAGE240
  • PHASE1
  • HERTZ (HZ)60
  • CFM HIGH1,200
  • REFRIGERANTR-410A
  • DEHUMIDIFICATION PINTS / HOUR7
  • DECIBELS (DBA)60
  • APPROVALS OR CERTIFICATIONSTested to UL484; CSA, RoHS, FCC Class A
  • LIMITED WARRANTY YEARS1
  • APPLICATIONCooling
  • AMP CIRCUIT30
  • COOLING SYSTEMAir
  • POWER CORD LENGTH FEET10
  • POWER CORD TYPENEMA 6-30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite SmartRack Energy-Saving Row-Based Air Conditioner with L6-30P Input Plug, 33k BTU

Tripp Lite SmartRack Energy-Saving Row-Based Air Conditioner with L6-30P Input Plug, 33k BTU

Item #: WBB1694545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top