discount codeFree shipping over 300

Applied at checkout

Out of Stock

Tripp Lite Remote Control Monitor External SRCOOLNET Portable Cooling

Tripp Lite Remote Control Monitor External SRCOOLNET Portable Cooling

Item #: WBB1694599

Not Yet Rated

Price: $405.95

Customers Also Viewed

Tripp Lite Remote Control Monitor External SRCOOLNET Portable Cooling

The SRCOOLNET adds remote SNMP monitoring and management capabilities to the updated SRCOOL12K and SRXCOOL12K Portable Air Conditioning Units. The SRCOOLNET includes the Envirosense temperature and humidity module and mounting hardware for easy installation. The unit provides the ability to remotely adjust fan speed, cooling temperature, and dehumidification modes. The included EnviroSense module can be used instead of the temperature sensor within the SR(X)COOL12K to monitor ambient conditions and to control the temperature set point of the SR(X)COOL12K. This helps ensure that supply air to important equipment is at or below a target temperature in cases where SR(X)COOL12K is indirectly supplying cold air to that equipment. The included AC power adapter supports 100-240V 50/60Hz worldwide voltage capability with either the NEMA 1-15R or CEE7 SCHUKO snap-in plug adapters.

Product Specifications

  • BRANDTripp Lite
  • MANUFACTURER'S PART NUMBERSRCOOLNET
  • WIDTH INCHES7-5/8
  • HEIGHT INCHES3-3/16
  • DEPTH INCHES14-3/4
  • WEIGHT LBS0.71
  • CONSTRUCTIONSheet Metal
  • COLOR FINISHBlack
  • VOLTAGE100 / 240
  • HERTZ (HZ)60
  • TYPESNMP Card Module
  • DESCRIPTIONRemote Control Monitor External SNMP SRCOOLNET Portable Cooling
  • LIMITED WARRANTY YEARS2
  • POWER CORD TYPENEMA 5-15P Adapter
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite Remote Control Monitor External SRCOOLNET Portable Cooling

Tripp Lite Remote Control Monitor External SRCOOLNET Portable Cooling

Item #: WBB1694599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top