Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Home Products Return Air Box Assembly RAB21 - 21" Wide Applications
See all 16 items in product family

Hamilton Home Products Return Air Box Assembly RAB21 - 21" Wide Applications

Item #: WBB436798

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Hamilton Home Products Return Air Box - 21" Wide Applications

When installing the WMA series in an upflow application, the RAB 17/21 converts bottom-return air applications into a side-return air application. Use with the model RA 16 return air drop assembly for a complete side cold air return. Must be installed by a licensed contractor.

Documents are in PDF format

Product Specifications

    • BRANDHamilton Home Products
    • WIDTH INCHES21
    • DEPTH INCHES28
    • HEIGHT INCHES20-1/2
    • COLOR FINISHMetallic
    • CONSTRUCTIONFabricated Metal
    • MANUFACTURER'S PART NUMBERRAB21
    • Base Model NumberB436798

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!