Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® PTAC Architectural Grille, 5308815310, Beige, Polymer

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Frigidaire® PTAC Architectural Grille, 5308815310, Beige, Polymer

Item #: WBB918641

Sold By: globalindustrial.com

Available on or around 05/17/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
Frigidaire® Architectural Grille 5308815310 Beige, Polymer

Enhances the appearance of any building. Made of a durable Polymer that offers weather resistance. Sliding keyhole attachment enables easy installation onto Frigidaire® polymer wall sleeve.

Please note: This Frigidaire PTAC Polymer Architectural Grille can be used with Frigidaire PTAC Insulated Polymer Wall Sleeve, 5308815302 only. It's not compatible with Frigidaire PTAC Insulated Aluminum Insulated Wall Sleeve.

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBER5308815310
    • CONSTRUCTIONPolymer
    • TYPEPTAC Accessory
    • DESCRIPTIONFrigidaire PTAC Architectural Grille, Polymer, Beige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!