Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Packaged Terminal Air Conditioner LP073HDUC Heat Pump 7000 BTU Cool, 6200 BTU Heat, 208/230V

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

LG Packaged Terminal Air Conditioner LP073HDUC Heat Pump 7000 BTU Cool, 6200 BTU Heat, 208/230V

Item #: WB246168

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 945.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
LG Packaged Terminal Air Conditioner LP073HDUC Heat Pump 7000 BTU Cool, 6200 BTU Heat, 208/230V

Unit does not include a power cord. Options are available for sale listed above as Frequently Purchased Together

PLEASE NOTE UNIT REQUIRES POWER CORD (SOLD SEPERATELY)

Packaged Terminal Air Conditioners (PTAC) offer ultra-quiet operation with high energy efficiency. Ideal for hotels, resorts and more. PTAC units utilize Gold Fin™ technology to protect the unit from the corrosive effects of outside air. Offers cooling, heating and 2-speed fan modes for all-season climate control. Digital control display includes ADA-compliant temperature display and an energy saver mode with automatic restart. Polymeric mesh ventilation filter allows clean, fresh air into the living space, making it ideal for healthcare applications including hospitals and nursing homes. Separate indoor and outdoor motors provide low sound rating while maintaining high level efficiency. Freeze room protection with electronic temperature controls constantly monitor indoor temperature. Includes high efficiency rotary compressor and power cord. Measures 42W x 19-7/8D x 16H. Heat Pump Models promote high level of guest comfort by bypassing compressor operation and activating ceramic or coil heating during periods of extreme cold. Features defrost control that shuts down indoor fan to prevent cold air from blowing into the room. Removes frost from outdoor coil when temperature is low.

Features:

  • Digital Control Panel with Temperature Display
  • ULTRA QUIET Operation
  • Gold FinTM Coil Anti-Corrosion Protection
  • High EER Ratings for Energy Savings
  • Standard Connections for Remote Thermostat
  • Compatible with Most Energy Management Systems for Added Energy Savings
  • Fits Most Standard Sleeves for Easy Installation of Replacement Units
  • ADA Compliant
  • 2 Cooling/ 2 Heating/ 2 Fan Modes
  • Energy Saving Mode
  • Polymeric Mesh Filter
  • Separate Indoor/ Outdoor Motors
  • Freeze Protection
  • Defrost Control
  • 4 Comfort Sensors for Efficient Control
  • R-410A Refrigerant
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • WIDTH INCHES42
    • DEPTH INCHES16
    • HEIGHT INCHES21
    • WEIGHT LBS95
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING7,000
    • BTU HEATING6,200
    • CFM HIGH270
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET200
    • TEMPERATURE RANGE COOLING (F°)54-115 Degrees Fahrenheit
    • TEMPERATURE RANGE HEATING (F°)-4-75 Degrees Fahrenheit
    • ENERGY EFFICIENCY RATING (EER)13.3
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS15-30, Must Purchase Cord
    • WATTS COOLING535
    • WATTS HEATING500
    • KILOWATTS (KW)2.4 / 2.5
    • DEHUMIDIFICATION PINTS / HOUR1.7
    • DECIBELS (DBA)61
    • TYPECooling w/Heat Pump & Backup Electric Heat
    • APPROVALS OR CERTIFICATIONSUL, eTL Listed
    • LIMITED WARRANTY YEARS1 Year Parts, 5 Year Sealed System
    • MANUFACTURER'S PART NUMBERLP073HDUC
    • MODEL246168
    • APPLICATIONCommercial
    • COP3.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!