Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE RAK204E30 Sub-Base, 265/277V, 30 Amp, NEMA 7-30R, Chaseway Included
See all 20 items in product family

GE RAK204E30 Sub-Base, 265/277V, 30 Amp, NEMA 7-30R, Chaseway Included

Item #: WBB1901039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $104.95
Clearance Price: $ 80.95
Product Information
Customer Review
Product Q&A
GE RAK204E30 Sub-Base, 265/277V, 30 Amp, NEMA 7-30R, Chaseway Included

Features:
  • Made of heavy gauge steel to provide support of the wall case
  • Full base enclosure with break-away side channels
  • Simple connection to wall case
  • 4-point leveling legs
  • Adapts to service conduit, circuit breakers and receptacles up to 30 amps
  • May also be used as a non-electrical sub-base to provide support for the unit. ** Please Check your Local Building Codes** These are Dependant on Local Building Codes and Requirements**

Documents are in PDF format

Product Specifications

    • BRANDGE
    • VOLTAGE265 / 277
    • AMPS30
    • TYPEPTAC Accessory
    • DESCRIPTIONSub-Base, 265/277V, 30 Amp, NEMA 7-30R, Chaseway Included
    • INCLUDESChaseway
    • MANUFACTURER'S PART NUMBERRAK204E30
    • NEMA PLUG TYPE7-30R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!