Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFPA1022U1 Portable Air Conditioner Cool Only 10,000 BTU, 115V

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Frigidaire® FFPA1022U1 Portable Air Conditioner Cool Only 10,000 BTU, 115V

Item #: WBB2263076

Sold By: globalindustrial.com

Available on or around 01/29/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 389.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FFPA1022U1 Portable Air Conditioner Cool Only 10,000 BTU, 115V

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Comes with 4.9 Foot long exhaust hose, 6 inch diameter.
  • Electronic Controls.
  • Low Voltage Start-Up.
  • Auto Fan.
  • Sleep Mode.
  • Filter Check Notification.
  • 24 Hour On/Off Timer.
  • Dehumidification Mode.
  • Auto Mode.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES18-11/16
    • DEPTH INCHES15-3/16
    • HEIGHT INCHES27-15/16
    • WEIGHT LBS65
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONABS Plastic
    • BTU COOLING10,000
    • CFM HIGH241
    • CFM MEDIUM224
    • CFM LOW206
    • RPM620
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET450
    • ENERGY EFFICIENCY RATING (EER)10.9
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING8
    • WATTS COOLING915
    • DEHUMIDIFICATION PINTS / HOUR2.8
    • POWER CORD LENGTH FEET6
    • DECIBELS (DBA)51
    • TYPEPortable
    • INCLUDESRemote control and battery, window slider kit, screw kit, exhaust hose, adaptors
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFPA1022U1
    • EXHAUST HOSESingle Hose
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • FILTER TYPEAnti-Bacterial Mesh
    • POWER CORD TYPELCDI, 5-15P
    • REMOTE CONTROLIncluded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!