Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFPH1222U1 Portable Air Conditioner Cool & Heat 12,000 BTU, 115V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Frigidaire® FFPH1222U1 Portable Air Conditioner Cool & Heat 12,000 BTU, 115V

Item #: WBB2263071

Sold By: globalindustrial.com

Available on or around 04/28/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 599.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Frigidaire® FFPH1222U1 Portable Air Conditioner Cool & Heat 12,000 BTU, 115V

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Comes with 4.9 Foot long exhaust hose, 6 inch diameter.
  • Electronic Controls.
  • Low Voltage Start-Up.
  • Auto Fan.
  • Sleep Mode.
  • Filter Check Notification.
  • 24 Hour On/Off Timer.
  • Dehumidification Mode.
  • Auto Mode.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFPH1222U1
    • BTU COOLING12,000
    • BTU HEATING4,100
    • WIDTH INCHES19-7/16
    • HEIGHT INCHES31-3/8
    • DEPTH INCHES16-9/16
    • WEIGHT LBS71.6
    • CONSTRUCTIONABS Plastic
    • COLOR FINISHBlack
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING10
    • AMPS HEATING11.8
    • WATTS COOLING1,210
    • WATTS HEATING1,320
    • ENERGY EFFICIENCY RATING (EER)9.9
    • CFM HIGH241
    • CFM MEDIUM224
    • CFM LOW206
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET550
    • RPM620
    • DEHUMIDIFICATION PINTS / HOUR3.3
    • DECIBELS (DBA)52
    • TYPEPortable
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • EXHAUST HOSESingle Hose
    • INCLUDESRemote control and battery, window slider kit, screw kit, exhaust hose, adaptors
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPELCDI, 5-15P
    • FILTER TYPEAnti-Bacterial Mesh

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!