Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Air Conditioner - 10,000 BTU, 115V

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Portable Air Conditioner - 10,000 BTU, 115V

Item #: WB292782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 379.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Portable Air Conditioner - 10,000 BTU, 115V

Global Industrial's compact 10,000 BTU portable air conditioner cools a room up to 450 square feet. An included remote control allow you to set the comfort level to your preference and precisely control the temperature and fan speed from across the room.

Key Features
  • Lower Noise Design: Optimized refrigerant and air channel systems designed to ensure low operating volume.
  • Eco-Design: Intelligent operating technology provides energy savings over conventional units up to 75%.
  • Auto Restart: If the air conditioner shuts off unexpectedly due to power loss, the unit will restart on the previous setting automatically when the power resumes.


Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES14
    • DEPTH INCHES13-5/8
    • HEIGHT INCHES27-11/16
    • WEIGHT LBS52.9
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING10,000
    • CFM HIGH177
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET450
    • TEMPERATURE RANGE COOLING (F°)62 To 95
    • ENERGY EFFICIENCY RATING (EER)9.0
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING9.8
    • POWER CORD LENGTH FEET6.2
    • DECIBELS (DBA)55
    • INCLUDESWindow Kit, 4-1/2' Exhaust Hose, Remote Control
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER292782
    • APPLICATIONRoom
    • ENERGY STAR CERTIFIEDNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!