Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pridiom® Landmark Series Ductless Air Conditioner AMS090HR - 9,000 BTU 13 SEER

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Pridiom® Landmark Series Ductless Air Conditioner AMS090HR - 9,000 BTU 13 SEER

Item #: WB653508

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $863.00
Clearance Price: $ 629.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pridiom® Landmark Series Ductless Air Conditioner AMS090HR - 9,000 BTU 13 SEER
****This is a Final Clearance Model; Does not include Manufacturer's Warranty****
Ductless mini-split air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Perfect for use in hotels, condos, resorts, factories, apartments, offices and more. Mini split AC units require little interior wall space with high efficiency outdoor compressor. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire, condensate tubing and wall sleeve. UL & CSA listed. Must be installed by a licensed contractor.

AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPridiom
    • INDOOR WIDTH INCHES31-1/2
    • INDOOR DEPTH INCHES11
    • INDOOR HEIGHT INCHES7-1/2
    • OUTDOOR WIDTH INCHES31-1/4
    • OUTDOOR DEPTH INCHES10
    • OUTDOOR HEIGHT INCHES21-1/4
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING9,000
    • BTU HEATING9,000
    • CFM HIGH330
    • CFM MEDIUM276
    • CFM LOW223
    • RPM950 / 1,100 / 1,250
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET400
    • TEMPERATURE RANGE COOLING (F°)50 to 109
    • TEMPERATURE RANGE HEATING (F°)14 to 109
    • ENERGY EFFICIENCY RATING (EER)3.4
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)13.0
    • VOLTAGE115
    • PHASE1
    • AMPS COOLING7.2 / 10.2
    • AMPS HEATING6.8 / 9.64
    • MAX OVERLOAD PROTECTION AMPS15
    • WATTS COOLING1,120
    • WATTS HEATING1,050
    • DEHUMIDIFICATION PINTS / HOUR1.5
    • AIR HANDLER DECIBELS (DBA)35
    • CONDENSER DECIBELS (DBA)55
    • DESCRIPTIONCool, Heat, Dehumidify
    • APPROVALUL, CSA Listed
    • CERTIFICATIONSUL, CSA Listed
    • MANUFACTURER'S PART NUMBERAMS090HR
    • MODEL653508
    • SEER13
    • Base Model Number653508
    • SERIESLandmark
    • ENERGY STAR CERTIFIEDNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

nice system

Your review: A real do it yourself kit includes everything. Add only a flaring tool and other normal tools to make a hole in the wall and run power,get an international r410 adapter to get on the suction port , that was a new one for this old guy, other wise i had guages and a vaccuum pump, which you don't need if you just purge the unit. Nice works very well, can freeze me out on a 90 plus day.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!