Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fujitsu General Halcyon 24RLXFW1 Ductless Split AC w/ Heat Pump, 24,000 BTU, 19.5 SEER, 208/230V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Fujitsu General Halcyon 24RLXFW1 Ductless Split AC w/ Heat Pump, 24,000 BTU, 19.5 SEER, 208/230V

Item #: WBB2228897

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,425.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fujitsu General Halcyon 24RLXFW1 Ductless Split AC w/ Heat Pump, 24,000 BTU, 19.5 SEER, 208/230V

Installation Line sets sold separately

Fujitsu General Ductless Mini-Split Systems... Quietly Revolutionizing Energy Efficient Home Comfort. A comfortable home is a happy home. That's why thousands of families choose Fujitsu General Halcyon Ductless Mini-Split Systems for whisper-quiet, energy-efficient heating and cooling for their homes. These sleek units require no ductwork and allow for flexible, room-by-room temperature control. And with available utility rebates, the savings start on day one. With over 40 years of Heating, Ventilation and Air Conditioning (HVAC) experience and a 99.99% product performance rate, you can rest easy knowing that Fujitsu General ductless systems will keep you and your family comfortable year-round.
As much as half of the energy used in your home goes to heating and cooling. Considering this, making smart decisions about your home's heating and air conditioning system can have a substantial impact on your utility bills - and your comfort. The high energy efficiencies of Halcyon systems slash utility bills by up to 24%.

Key Features
  • Inverter Technology.
  • ENERGY STAR Qualified.
  • Clean Air.
  • Quiet Operation.
  • Wireless Remote Controller.
  • Washable Panel Filter.
  • Smart System: Auto Mode.
  • Humidity Control.


AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFujitsu
    • ASSEMBLYUnassembled
    • MANUFACTURER'S PART NUMBER24RLXFW1
    • BTU COOLING22,000
    • BTU HEATING27,600
    • INDOOR WIDTH INCHES39-1/4
    • INDOOR HEIGHT INCHES12-5/8
    • INDOOR DEPTH INCHES9
    • INDOOR WEIGHT LBS31
    • OUTDOOR WIDTH INCHES35-3/8
    • OUTDOOR HEIGHT INCHES32-3/4
    • OUTDOOR DEPTH INCHES13
    • OUTDOOR WEIGHT LBS135
    • COLOR FINISHWhite / Beige
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING7.9
    • AMPS HEATING8.6
    • WATTS COOLING1,760
    • WATTS HEATING1,940
    • TEMPERATURE RANGE COOLING (F°)15 To 115
    • TEMPERATURE RANGE HEATING (F°)5 To 75
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)19.5
    • HSPF10
    • CFM HIGH530
    • REFRIGERANTR410A
    • ZONES1
    • DECIBELS (DBA)49
    • TYPESingle Zone System
    • DESCRIPTIONFujitsu Single Zone Ductless Split System - 24,000 BTU
    • APPROVALS OR CERTIFICATIONSISO9001, ISO14001, AHRI, ASTM B117, RoHS, HRAI EnerGuide Program (Canada)
    • LIMITED WARRANTY YEARS10 Years Parts and Compressor
    • ENERGY STAR CERTIFIEDYes
    • APPLICATIONCooling & Heating
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • LIQUID CONNECTION SIZE INCHES3/8
    • SUCTION CONNECTION SIZE INCHES5/8
    • INCLUDESIndoor and Outdoor Units
    • COMPRESSOR TYPEInverter
    • REFRIGERANT CHARGE OZ74.1
    • POWER CORD TYPE--
    • FILTER TYPEWashable Panel Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!