Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich Ductless Split System With Heat Pump MM36YJ- 36,000 BTU, 18 SEER, 208/230V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Friedrich Ductless Split System With Heat Pump MM36YJ- 36,000 BTU, 18 SEER, 208/230V

Item #: WBB2116311

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,125.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Friedrich Ductless Split System With Heat Pump MM36YJ- 36,000 BTU, 18 SEER, 208/230V.
Includes 35' Refrigeration Line Set.


Friedrich Ductless Split Systems Incredibly quiet, sleek and energy-efficient, ductless split systems are the smart way to cool rooms without ductwork. If you have one or more rooms without exterior walls or windows, a wall-mounted ductless split system will work beautifully. The indoor air handler is sleek, unobtrusive and quiet. You need only a 2" clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate.

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups. Friedrich Floating Air ductless units feature a 5 year compressor waranty, as well as a 5 year parts warranty.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating modes
  • 4 fan speeds heating or cooling, including a "quiet" setting
  • Continuous 'Air Sweep'
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover
  • Low ambient operation
  • Secured remote control holder
  • 4 different transmitter codes to prevent unintentional interference with nearby units
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • INDOOR WIDTH INCHES13
    • INDOOR DEPTH INCHES53
    • INDOOR HEIGHT INCHES10
    • OUTDOOR WIDTH INCHES17
    • OUTDOOR DEPTH INCHES38-1/5
    • OUTDOOR HEIGHT INCHES31
    • COLOR FINISHWhite
    • BTU COOLING33,600
    • BTU HEATING34,600
    • CFM HIGH736
    • CFM LOW412
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET2,700
    • ENERGY EFFICIENCY RATING (EER)8.2
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)18
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS COOLING17
    • AMPS HEATING16.5
    • WATTS COOLING4100
    • WATTS HEATING3800
    • MOISTURE REMOVAL7.4
    • DECIBELS (DBA)54/49/44/37
    • COMPRESSOR TYPEInverter
    • INCLUDES35 Ft. Refrigeration Line Set, Flare Connection
    • APPROVALUL AHRI
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERMM36YJ
    • APPLICATIONHeat & Cool
    • OUTDOOR WEIGHT LBS172
    • LIQUID CONNECTION SIZE INCHES1/4
    • HSPF9
    • ENERGY STAR CERTIFIEDNo
    • INDOOR WEIGHT LBS52
    • SUCTION CONNECTION SIZE INCHES5/8
    • REFRIGERANT CHARGE OZ91.71
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!