Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ductless Air Conditioner Split System 18000 BTU Cool, 18000 BTU Heat, SEER 20

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ductless Air Conditioner Split System 18000 BTU Cool, 18000 BTU Heat, SEER 20

Item #: WB292567

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,235.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Single Zone Ductless Split Air Conditioner With Heat Pump 18,000 BTU Cool, 18,000 BTU Heat, SEER 20, 208/230 Volt

is made of high quality materials for long lasting durability. Provides cooling during hot months and heating in cold months. Split design provides indoor (evaporator unit) and outdoor components (condensing unit). Indoor unit hangs on a metal bracket attached to an interior wall and includes air inlet, front panel, air flow outlet with grille and interior air filters to capture dirt or dust. Outdoor unit provides side and rear air inlets, outlets and connection valves. System operated by wireless remote control (included). Set remote control to desired temperature and system maintains temperature. Includes installation kit (25' line set) for ease of use and operation. Maximum Installation Elevation is 26-1/4 ft. Energy Star compliant. Color finish is White. Must be installed by a licensed contractor. UL & cUL Certified. Unit comes with a 1 year in home service parts warranty plus a 5 year sealed system warranty.

Key Features The Come Standard Include
  • Mute Operation. Want to turn off the AC beep and display By pressing the mute option, Global AC's help to give you a quite and comfortable sleep.
  • Turbo. This function gives you a boost in cooling and heating power for a period, helping to rapidly cool or heat a room.
  • Anti-Cold Air Function. Indoor fan speed is regulated automatically from the lowest grade to the setting grade according to evaporator temperature when the unit just begins heating operation. This function can prevent cold air blowing out avoiding discomfort.
  • 12 Grade Indoor Fan Speeds. Up to 12 settings of indoor fan speeds ensures more accurate control and airflow.
  • 5 Grade Outdoor Fan Speeds. Due to the DC fan motor, this allows for 5 speeds for increased energy savings.
  • Two Directional Airflow. Precise airflow control makes your room more comfortable. In cooling mode, this prevents blowing cold air directly at occupants. In heat mode, vertical airflow provides powerful floor level heating.
  • Auto Swing distributes cool or warm air to maximum are by moving horizontal flaps automatically.
  • Refrigerant Leakage Detect. Indoor unit will automatically stop and show error code when refrigerant leakage is detected helping to prevent compressor damage.
  • Low Ambient Cooling. With this feature, the outdoor fan speed can be changed automatically according to the condensation temperature.
  • Auto Defrosting. Prevents evaporator from freezing and maintains dehumidifying effect under low temperature environments.
  • High Density Filter. Compared with ordinary dust filters, the anti-dust effect on this high density filter can increase up to 50% more.
  • Timer. Set the unit to start and stop automatically in a 24 hour period.
  • Louver Position Memory. Horizontal louver will automatically move to the same position as it was set to the last time the unit was turned on.


AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • ASSEMBLYUnassembled
    • MANUFACTURER'S PART NUMBER292567
    • BTU COOLING18,000
    • BTU HEATING18,000
    • INDOOR WIDTH INCHES42-1/2
    • INDOOR HEIGHT INCHES13-1/8
    • INDOOR DEPTH INCHES8-7/8
    • OUTDOOR WIDTH INCHES33-1/4
    • OUTDOOR HEIGHT INCHES27-5/8
    • OUTDOOR DEPTH INCHES14-1/4
    • COLOR FINISHWhite
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING6.1
    • AMPS HEATING6.8
    • WATTS COOLING1,384
    • WATTS HEATING1,570
    • TEMPERATURE RANGE COOLING (F°)32 To 113
    • TEMPERATURE RANGE HEATING (F°)5 To 75
    • ENERGY EFFICIENCY RATING (EER)13
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)20.8
    • HSPF10
    • CFM HIGH560
    • SPEEDS3
    • REFRIGERANTR410A
    • ZONES1
    • COOLING SQUARE FEET1,000
    • DECIBELS (DBA)46
    • TYPESingle Zone System
    • DESCRIPTIONGlobal Single Zone Ductless Split System - 18,000 BTU
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Yr Parts / 5 Yr. Compressor
    • ENERGY STAR CERTIFIEDYes
    • APPLICATIONCooling & Heating
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • LIQUID CONNECTION SIZE INCHES1/4
    • SUCTION CONNECTION SIZE INCHES1/2
    • INCLUDESInstallation Lineset Kit
    • POWER CORD TYPE--
    • FILTER TYPEAnti-Bacterial Mesh
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Best thing we ever did

Your review: room stays 72 even in Fla summer

Pros: Quiet and small

Cons: a/c gauge threaded fittings were a funny size...

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

How much space is required between the top of the indoor unit and a ceiling? Or, what is the recommended installation height between floor and ceiling?

Question Asked By: JAMES , September 17, 2018

+ View 1 Answer

Answer This Question

Can the outdoor unit be installed above the indoor unit? For example, indoor unit to be in basement. It there a height restriction?

Question Asked By: Elias , August 14, 2016

+ View 1 Answer

Answer This Question

does the 25' line kit mean each line is 25' long or is that the combined total between the two? i.e. I have a 18'-8" run to make. Dbl checking the 25' is the length of each or do I need to order a longer kit - thanks

Question Asked By: Devin , Colorado , June 18, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result