Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ductless Air Conditioner Split System 24000 BTU Cool, 24000 BTU Heat, SEER 20

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ductless Air Conditioner Split System 24000 BTU Cool, 24000 BTU Heat, SEER 20

Item #: WB292568

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,595.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Single Zone Ductless Split Air Conditioner With Heat Pump 24,000 BTU Cool, 25,000 BTU Heat, SEER 20, 208/230 Volt

is made of high quality materials for long lasting durability. Provides cooling during hot months and heating in cold months. Split design provides indoor (evaporator unit) and outdoor components (condensing unit). Indoor unit hangs on a metal bracket attached to an interior wall and includes air inlet, front panel, air flow outlet with grille and interior air filters to capture dirt or dust. Outdoor unit provides side and rear air inlets, outlets and connection valves. System operated by wireless remote control (included). Set remote control to desired temperature and system maintains temperature. Includes installation kit (25' line set) for ease of use and operation. Maximum Installation Elevation is 26-1/4 ft. Energy Star compliant. Color finish is White. Must be installed by a licensed contractor. UL & cUL Certified. Unit comes with a 1 year in home service parts warranty plus a 5 year sealed system warranty.

Key Features The Come Standard Include
  • Mute Operation. Want to turn off the AC beep and display By pressing the mute option, Global AC's help to give you a quite and comfortable sleep.
  • Turbo. This function gives you a boost in cooling and heating power for a period, helping to rapidly cool or heat a room.
  • Anti-Cold Air Function. Indoor fan speed is regulated automatically from the lowest grade to the setting grade according to evaporator temperature when the unit just begins heating operation. This function can prevent cold air blowing out avoiding discomfort.
  • 12 Grade Indoor Fan Speeds. Up to 12 settings of indoor fan speeds ensures more accurate control and airflow.
  • 5 Grade Outdoor Fan Speeds. Due to the DC fan motor, this allows for 5 speeds for increased energy savings.
  • Two Directional Airflow. Precise airflow control makes your room more comfortable. In cooling mode, this prevents blowing cold air directly at occupants. In heat mode, vertical airflow provides powerful floor level heating.
  • Auto Swing distributes cool or warm air to maximum are by moving horizontal flaps automatically.
  • Refrigerant Leakage Detect. Indoor unit will automatically stop and show error code when refrigerant leakage is detected helping to prevent compressor damage.
  • Low Ambient Cooling. With this feature, the outdoor fan speed can be changed automatically according to the condensation temperature.
  • Auto Defrosting. Prevents evaporator from freezing and maintains dehumidifying effect under low temperature environments.
  • High Density Filter. Compared with ordinary dust filters, the anti-dust effect on this high density filter can increase up to 50% more.
  • Timer. Set the unit to start and stop automatically in a 24 hour period.
  • Louver Position Memory. Horizontal louver will automatically move to the same position as it was set to the last time the unit was turned on.


AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • ASSEMBLYUnassembled
    • MANUFACTURER'S PART NUMBER292568
    • BTU COOLING24,000
    • BTU HEATING25,000
    • INDOOR WIDTH INCHES42-1/2
    • INDOOR HEIGHT INCHES13-1/8
    • INDOOR DEPTH INCHES8-7/8
    • OUTDOOR WIDTH INCHES40-1/2
    • OUTDOOR HEIGHT INCHES31-7/8
    • OUTDOOR DEPTH INCHES16-1/2
    • COLOR FINISHWhite
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING8.4
    • AMPS HEATING10.1
    • WATTS COOLING1,920
    • WATTS HEATING2,315
    • TEMPERATURE RANGE COOLING (F°)32 To 113
    • TEMPERATURE RANGE HEATING (F°)5 To 75
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)20.5
    • HSPF10
    • CFM HIGH618
    • SPEEDS3
    • REFRIGERANTR410A
    • ZONES1
    • COOLING SQUARE FEET1,500
    • DECIBELS (DBA)50
    • TYPESingle Zone System
    • DESCRIPTIONGlobal Single Zone Ductless Split System - 24,000 BTU
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Yr Parts / 5 Yr. Compressor
    • ENERGY STAR CERTIFIEDYes
    • APPLICATIONCooling & Heating
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • LIQUID CONNECTION SIZE INCHES3/8
    • SUCTION CONNECTION SIZE INCHES5/8
    • INCLUDESInstallation Lineset Kit
    • POWER CORD TYPE--
    • FILTER TYPEAnti-Bacterial Mesh
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Kept my home warm at- 20 degrees below zero

Your review: My 2 and 1/2 ton split system kept approx 1000 sq ft of my home at 70 degrees for 38 hours over Xmas with the outside temp at -20 degrees when my boiler went out. I was very impressed I knew they were good at 20 or30 degrees above and warmer but was surprised to see it perform like this at those temps.Great A/C too

Is this review helpful?

NIce Unit - Cools Well

Your review: This mini split went together nicely and cools well. Haven't used it for heating yet. ABQ Heating & AC was surprised at how quiet it is. Would have given it 5 stars but haven't used it in winter yet and don't have longevity data.

Pros: Unit went together well and is pretty quiet inside and out.

Cons: Nothing yet.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 4 answers for this product.

Sort by: 

2 Results

What square footage will this keep cool?

Question Asked By: Randy , Pilot Mountain, NC , July 03, 2018

+ View 1 Answer

Answer This Question

what is the best way to install the outdoor unit onto a pitched roof? Are there any brackets sold that would allow for this?

Question Asked By: Carlo , Orinda, CA , December 21, 2016

+ View 1 Answer

Answer This Question

Is there a maximum allowable distance from the indoor and outdoor unit? What are the limiting factors?

Question Asked By: Mike , CHicago , July 27, 2016

+ View 1 Answer

Answer This Question

Is it possible for the outdoor unit to be connected to multiple indoor units?

Question Asked By: Mike , July 27, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results