Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D AC Side Panel Kit, 08308, Gray, 9"W x 18"H x 7/8"T(2 Panels)

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

M-D AC Side Panel Kit, 08308, Gray, 9"W x 18"H x 7/8"T(2 Panels)

Item #: WBB968751

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($31.00)

Price: $15.50
Product Information
Customer Review
Product Q&A
M-D's Air Conditioner Side Panel Kit comes with foam panels that can be trimmed to fit most sizes of A/C units. They insulate the open space on the sides of the unit and reduce vibrations. Self-adhesive installation strips are included. 08308, Gray, 9"W x 18"H x 7/8"T(2 Panels)

Documents are in PDF format

Product Specifications

    • BRANDM-D Building Products
    • LENGTH INCHES9
    • WIDTH INCHES18
    • HEIGHT INCHES--
    • COLOR FINISHGray
    • DESCRIPTIONAC Side Panel Kit
    • MANUFACTURER'S PART NUMBER08308
    • SIZE9" x 18" (2 Panels)
    • MATERIALFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!