Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRA0611U1 Window Air Conditioner Cool Only 6,000 BTU, 115V,

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Frigidaire® FFRA0611U1 Window Air Conditioner Cool Only 6,000 BTU, 115V,

Item #: WBB2263068

Sold By: globalindustrial.com

Available on or around 04/30/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FFRA0611U1 Window Air Conditioner Cool Only 6,000 BTU, 115V,

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Mechanical Controls.
  • Low Voltage Start-Up.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFRA0611U1
    • BTU COOLING6,000
    • WIDTH INCHES18-9/16
    • HEIGHT INCHES12-3/4
    • DEPTH INCHES15-11/16
    • WEIGHT LBS44
    • COLOR FINISHWhite
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING4.9
    • WATTS COOLING540
    • TEMPERATURE RANGE COOLING (F°)62 To 90
    • ENERGY EFFICIENCY RATING (EER)11.2
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11
    • CFM HIGH147
    • CFM MEDIUM129
    • CFM LOW112
    • SPEEDS2
    • REFRIGERANTR410A
    • COOLING SQUARE FEET250
    • DEHUMIDIFICATION PINTS / HOUR1.5
    • DECIBELS (DBA)52
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSMechanical
    • REMOTE CONTROLNot Included
    • AIR DISCHARGETop Discharge
    • INCLUDESPleated Quick Mount, Window Kit
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPELCDI Type Plug
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)22 to 36
    • WINDOW HEIGHT INCHES (MIN./MAX.)13-1/4 min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!