Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRE123ZA1 Window Air Conditioner Cool Only 12,000 BTU, 115V, E-Star

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Frigidaire® FFRE123ZA1 Window Air Conditioner Cool Only 12,000 BTU, 115V, E-Star

Item #: WBB2263066

Sold By: globalindustrial.com

Available on or around 04/24/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 499.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FFRE123ZA1 Window Air Conditioner Cool Only 12,000 BTU, 115V, E-Star

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Electronic Controls.
  • Low Voltage Start-Up.
  • Auto Fan.
  • Energy Saver Mode.
  • Sleep Mode.
  • Filter Check Notification.
  • 24 Hour On/Off Timer.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBERFFRE123ZA1
    • BTU COOLING12,000
    • WIDTH INCHES21-3/8
    • HEIGHT INCHES15-3/4
    • DEPTH INCHES21-1/4
    • WEIGHT LBS71
    • COLOR FINISHWhite
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING9.2
    • WATTS COOLING1,000
    • ENERGY EFFICIENCY RATING (EER)12.1
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)12
    • CFM HIGH280
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET550
    • RPM1,550
    • DEHUMIDIFICATION PINTS / HOUR3.4
    • DECIBELS (DBA)59
    • TYPECompact
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDYes
    • INCLUDESPleated Quick Mount, Window Kit
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPEParallel, NEMA 5-15
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $70.00 more +
Item #: WBB2263065
globalindustrial.com
Available on or around 04/23/2019
(0)
$569.00