Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FGRC084WA1 Wi-Fi Controlled Window Air Conditioner Cool Only 8,000 BTU, 115V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Frigidaire® FGRC084WA1 Wi-Fi Controlled Window Air Conditioner Cool Only 8,000 BTU, 115V

Item #: WBB2263061

Sold By: globalindustrial.com

Available on or around 04/26/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 389.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FGRC084WA1 Wi-Fi Controlled Window Air Conditioner Cool Only 8,000 BTU, 115V

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Electronic Controls.
  • Low Voltage Start-Up.
  • Auto Fan.
  • Energy Saver Mode.
  • Sleep Mode.
  • Filter Check Notification.
  • Clean Air Ionizer.
  • Dimming Digital Display.
  • WiFi enabled.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBERFGRC084WA1
    • BTU COOLING8,000
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES13-3/8
    • DEPTH INCHES16
    • WEIGHT LBS53
    • COLOR FINISHBlack
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING5.9
    • WATTS COOLING665
    • ENERGY EFFICIENCY RATING (EER)12
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)12
    • CFM HIGH224
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET350
    • RPM1,630
    • DEHUMIDIFICATION PINTS / HOUR1.7
    • DECIBELS (DBA)58
    • TYPEMini Compact
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDYes
    • FEATURESWindow AC with WiFi
    • INCLUDESPleated Quick Mount
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPELCDI, 5-15P
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!