Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich EP08G11B Chill Window Air Conditioner, 7500 BTU Cool, 3850 BTU Heat, 11.2 EER, 115V

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Friedrich EP08G11B Chill Window Air Conditioner, 7500 BTU Cool, 3850 BTU Heat, 11.2 EER, 115V

Item #: WBB1960643

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 579.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Friedrich EP08G11B Chill Window Air Conditioner, 7500 BTU Cool, 3850 BTU Heat, 11.2 EER, 115V

Chill has features that provide comfort and convenience, wrapped up in a clean design. Because it's a Friedrich, the quality and durability come standard.

Features:
  • 24-hour timer
  • Auto air sweep swing louvers provide more even air distribution
  • Chill units feature a 3 speed fan for cooling or fan-only setting
  • Chill+ units feature a 2 speed fan for cooling, heating or fan-only setting
  • Ultra-Quiet operation
  • 4-way air flow control
  • Auto-restart saves settings if power is interrupted


AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBEREP08G11B
    • BTU COOLING7,500
    • BTU HEATING3,850
    • WIDTH INCHES23-5/8
    • HEIGHT INCHES15
    • DEPTH INCHES21-3/4
    • WEIGHT LBS79
    • COLOR FINISHWhite
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING6.3
    • AMPS HEATING11
    • WATTS COOLING670
    • WATTS HEATING1,265
    • ENERGY EFFICIENCY RATING (EER)11.2
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11
    • CFM HIGH250
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET300
    • DEHUMIDIFICATION PINTS / HOUR2.2
    • APPROVALS OR CERTIFICATIONSUL, cETL Listed
    • LIMITED WARRANTY YEARS1 Year Parts; 5 Years Sealed Refrigerant System
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGESide Discharge
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPENEMA Type Plug
    • FILTER TYPEAnti-Microbial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)20-1/8
    • WINDOW HEIGHT INCHES (MIN./MAX.)13-7/8 min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $150.00 more +