Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich EP12G33B Chill Window Air Conditioner, 12000 BTU Cool, 11200 BTU Heat, 11.3 EER, 230/208V

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Friedrich EP12G33B Chill Window Air Conditioner, 12000 BTU Cool, 11200 BTU Heat, 11.3 EER, 230/208V

Item #: WBB1960644

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 729.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Friedrich EP12G33B Chill Window Air Conditioner, 12000 BTU Cool, 11200 BTU Heat, 11.3 EER, 230/208V

Chill has features that provide comfort and convenience, wrapped up in a clean design. Because it's a Friedrich, the quality and durability come standard.

Features:
  • 24-hour timer
  • Auto air sweep swing louvers provide more even air distribution
  • Chill units feature a 3 speed fan for cooling or fan-only setting
  • Chill+ units feature a 2 speed fan for cooling, heating or fan-only setting
  • Ultra-Quiet operation
  • 4-way air flow control
  • Auto-restart saves settings if power is interrupted


AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBEREP12G33B
    • BTU COOLING12,000
    • BTU HEATING11,200
    • WIDTH INCHES23-5/8
    • HEIGHT INCHES15
    • DEPTH INCHES21-3/4
    • WEIGHT LBS87
    • COLOR FINISHWhite
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING4.8/5.1
    • AMPS HEATING15.3/14.0
    • WATTS COOLING1,010
    • WATTS HEATING2,912
    • ENERGY EFFICIENCY RATING (EER)11.3
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11.2
    • CFM HIGH265
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET550
    • DEHUMIDIFICATION PINTS / HOUR3.3
    • APPROVALS OR CERTIFICATIONSUL, cETL Listed
    • LIMITED WARRANTY YEARS1 Year Parts; 5 Years Sealed Refrigerant System
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGESide Discharge
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPENEMA Type Plug
    • FILTER TYPEAnti-Microbial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)25-1/4
    • WINDOW HEIGHT INCHES (MIN./MAX.)15 min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $170.00 more +
Item #: WBB1962341
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$899.00