Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRS0822S1 Window-Mounted Slider/Casement Air Conditioner 8000 BTU, 115V

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Frigidaire® FFRS0822S1 Window-Mounted Slider/Casement Air Conditioner 8000 BTU, 115V

Item #: WB292516

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 549.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Window-Mounted Slider Casement Air Conditioner FFRS0822S1, 8000 Cooling BTU

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERFFRS0822S1
    • BTU COOLING8,000
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES20-1/4
    • DEPTH INCHES23-1/2
    • WEIGHT LBS60
    • COLOR FINISHWhite
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING6.6
    • WATTS COOLING760
    • TEMPERATURE RANGE COOLING (F°)62 To 90
    • ENERGY EFFICIENCY RATING (EER)10.9
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)10.8
    • CFM HIGH263
    • CFM MEDIUM228
    • CFM LOW199
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET350
    • DEHUMIDIFICATION PINTS / HOUR3
    • DECIBELS (DBA)55.1
    • APPROVALS OR CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • ENERGY STAR CERTIFIEDNo
    • CONTROLSElectronic
    • REMOTE CONTROLIncluded
    • AIR DISCHARGETop Discharge
    • AMP CIRCUIT20
    • INCLUDESElectronic Controls, Remote, 3 Speed
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPELCDI Type Plug
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)21-1/2 to 40
    • WINDOW HEIGHT INCHES (MIN./MAX.)15-1/2 min

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

She's a chiller and a thriller.

Smarter than most. It's all about cooling, dehumidifying and not icing up.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

She's a chiller and a thriller.

Your review: This is my second time ordering this same exact one 3 years ago. Both are wonderful and working great.

Pros: Smarter than most. It's all about cooling, dehumidifying and not icing up.

Cons: Would be even better if they added an inverter so it would heat too. After all it is a heat pump. I suppose I could turn it around in the winter if I had a control panel on both sides or at least move from front to back.

Is this review helpful?

satisfied

Your review: The Frigidaire has worked as advertised. Installation was simple and the AC definitely keeps the bedroom cool.

Pros: cools room quickly

Cons: none so far

Is this review helpful?

air conditioner

Your review: great product in every way

Pros: all good

Cons: non bad

Is this review helpful?

Frigidaire® Ffrs0822s1 Window Air Conditioner,

Your review: No problems works great,

Pros: Casement unit,

Cons: None

Is this review helpful?

Cool Conditioner!

Your review: A 5-star product if ever there was one!

Pros: Easy operation with very satisfying results. Attractive and easy on the ears.

Is this review helpful?

Excellent Service n Value

Your review: Quick delivery decent pricing. Have purchased 3 of these AC units but have replaced 2 of them after only 2 seasons! Extended warranty a must. No local AC company will service these units??!!

Pros: Good value. Deoendable selker.

Cons: AC units only good for 2 seasons??!! No local service, told not worth to service/repair ??!!

Is this review helpful?

Happy Historic Homeowner

Your review: I live in an old historic building with casement windows. This AC fit perfectly and runs just great. It comes off and on and keeps the room cool. It is quiet and efficient.

Pros: It comes off and on on its own,

Cons: None that I have found yet.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!