Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRH2522R2 Window Air Conditioner w/ Heat 25,000BTU Cool 16,000BTU Heat, 230V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Frigidaire® FFRH2522R2 Window Air Conditioner w/ Heat 25,000BTU Cool 16,000BTU Heat, 230V

Item #: WB292519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 739.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire®Window A/C FFRH2522R2 25K BTU Cool, 16K BTU Heat, 230V, Electronic Controls, Remote, 3 Speeds

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES26-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES18-5/8
    • WEIGHT LBS125
    • COLOR FINISHWhite
    • BTU COOLING25,000
    • BTU HEATING16,000
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,672
    • ENERGY EFFICIENCY RATING (EER)9.4
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS COOLING12.0/12.8
    • AMPS HEATING22.5/20.0
    • WATTS COOLING2,660
    • WATTS HEATING4,900
    • DEHUMIDIFICATION PINTS / HOUR8
    • POWER CORD LENGTH FEET5
    • TYPEHeavy Duty Heat / Cool
    • INCLUDESElectronic Controls, Remote
    • AIR FILTERAnti-Bact Mesh
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFRH2522R2
    • AIR CFM (HIGH)523
    • AIR CFM (MED)482
    • AIR CFM (LOW)438
    • NOISE LEVEL DB (HIGH)62.5
    • NOISE LEVEL DB (MED)60.5
    • NOISE LEVEL DB (LOW)58.2
    • MOTOR RPM (HIGH)1130
    • FILTER ACCESSTilt-Out
    • AIR DIRECTION CONTROL8-Way
    • LOW VOLTAGE START-UPYes
    • VENTS CLOSEDYes
    • SLIDE-OUT CHASSISYes
    • AUTO COOL FUNCTIONYes
    • SLEEP MODEYes
    • ENERGY STAR CERTIFIEDNo
    • FILTER CHECKYes
    • EXHAUST VENTYes
    • WINDOW WIDTH INCHES (MIN./MAX.)31 to 42
    • CONTROL PANEL LOCATIONCenter
    • SHIPPING WEIGHT LBS141
    • CABINET LOUVERSYes
    • WINDOW HEIGHT INCHES (MIN./MAX.)19-1/2
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.4
    • REAR GRILLYes
    • MAXIMUM WALL THICKNESS INCHES10
    • AIR DISCHARGETop Full-Width
    • NEMA PLUG TYPELCDI 6-30P
    • POWER TYPEElectric
    • WALL CUT-OUT WIDTH INCHES26-3/4
    • AMP CIRCUIT30
    • CONTROLSElectronic
    • ROOM FREEZE PROTECTION1672
    • REMOTE CONTROLFull Function with Heat
    • INSTALLATION TYPEWindow Mounted
    • WALL CUT-OUT HEIGHT INCHES18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!