Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich SS08N10C Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 12.2 EER, 115V

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Friedrich SS08N10C Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 12.2 EER, 115V

Item #: WBB2217097

Sold By: globalindustrial.com

Expected ship date 05/25/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 929.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Friedrich SS08N10C Commercial Kuhl Window/ Wall Air Conditioner, 8000 BTU Cool, 12.2 EER, 115V
Commercial-grade construction is standard on all Kuhl air conditioner units. Constructed of the highest quality materials and components, Kuhl delivers dependable operation in some of the harshest environments. Its fully enclosed fan motor seals out dirt and operates at a lower temperature than standard grade motors, effectively preventing overheating and therefore prolonging the life of the unit. Aluminum end plates prevent rusting while Duraguard paint, improved indoor and outdoor temperature monitoring, unique dual-stage air filtration, R-410A refrigerant and robust handles for quick removal and installation make Kuhl the only commercial window/thru-the-wall air solution on the market.

Comfort and Convenience
  • Control your unit from your smartphone, computer or tablet (requires optional KWIFI accessory)
  • Create customized 7-day schedules (requires optional KWIFI accessory)
  • 24-hour timer
  • Group units for zone or centralized control using FriedrichLink (requires optional KWIFI accessory)
  • 4 cooling and fan speeds
  • Automatic fan speed adjustment
  • Comfortwatch technology samples the air to more accurately maintain the set temperature
  • 8-way airflow control
  • Display set point or room temperature
  • LCD panel auto dims when not in use
  • Nightlight mode

    Durability
  • Scratch resistant, painted 20-gauge steel cabinet resists corrosion and rust
  • Solid sleeve top keeps out falling debris
  • Solid steel blower wheel housing
  • Commercial grade fan motor run at lower temps for longer life
  • Fan motor is totally enclosed for maximum protection
  • Exclusive aluminum rear grille protects against vandalism and damage
  • Firm grip handles for easier installation and maintenance
  • Aluminum endplates prevent rust
  • Solid steel base pans and inner walls
  • Robust construction does not rely on outer sleeve for support

    Sound Reduction Technology
  • Extra thick rubber grommets absorb vibration and reduce noise inside, while steel inner walls and extra dense insulation block outdoor noise
  • Unique airflow path minimizes operating sound
  • Larger discharge vents allow conditioned air to move more quietly

    Installation Features
  • Can be installed in window or thru-the-wall (depending on wall thickness)
  • Slide-out chassis design, including firm grip handles, makes installation and maintenance much easier
  • Rugged hardboard side panels allow for a more permanent installation
  • Front cover designed to allow power cord to exit left or right out of the unit
  • Heavy-duty installation hardware
  • Front cover attaches easily and securely; nut driver included
  • Power cord can run left or right for more installation options

    Superior Filtration
  • Advanced dual-stage carbon superior filtration system removes allergens, odors, ozone and other impurities from the air
  • In lab testing, combining the optional carbon filter with the standard antimicrobial filter achieved a superior air filtration rating of MERV 6
  • Fresh air and exhaust vents offer additional air quality control
  • Maintenance made easy by hinged filter door access and a check filter reminder

    Safety and Security Features
  • EntryGard anti-intrusion protection prevents kick-in by securing the unit in the sleeve
  • A protective rear grille shields the unit Insect barrier keeps out smaller intruders
  • LCDI power cord
  • Protective rear grille

    Energy Management and Compliance
  • Smart Grid capable
  • Two optional energy management schedules
  • Auto Fan mode saves money by conserving energy
  • R-410A refrigerant
  • RoHS compliant
  • Recyclable packaging
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • WIDTH INCHES25-7/8
    • DEPTH INCHES29
    • HEIGHT INCHES15-7/8
    • WEIGHT LBS99
    • COLOR FINISHGrey
    • BTU COOLING8,000
    • BTU HEATING---
    • CFM HIGH255
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET350
    • ENERGY EFFICIENCY RATING (EER)12.2
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • WATTS COOLING656
    • POWER CORD LENGTH FEET6
    • INCLUDESWindow Kit
    • LIMITED WARRANTY YEARS1 Year Parts, 5 Years Sealed Systems
    • MANUFACTURER'S PART NUMBERSS08N10C
    • WINDOW HEIGHT INCHES (MIN./MAX.)15-7/8
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)12
    • MOISTURE REMOVAL PINTS PER HOUR1.9
    • ENERGY STAR CERTIFIEDYes
    • COOLING AMPS5.8
    • DEPTH TO LOUVERS INCHES7-38
    • WINDOW WIDTH INCHES (MIN./MAX.)27-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!