Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Window Units AC Cover, 87619, Silver, 20"H x 28"W x 30"L For Units 15,000 BTU and Larger

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

M-D Window Units AC Cover, 87619, Silver, 20"H x 28"W x 30"L For Units 15,000 BTU and Larger

Item #: WBB968833

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($32.40)

Price: $8.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M-D's Air Conditioner Covers protect your window air conditioner unit to reduce maintenance costs. The durable polyethylene cover blocks out water, ice, dust, and leaves while protecting your investment during the off-season. Expansion and contraction of ice during freeze/thaw cycles can cause unit damage so protect your unit by installing an air condition cover from M-D. 87619, Silver, 20"H x 28"W x 30"L For Units 15,000 BTU and Larger.

Documents are in PDF format

Product Specifications

    • BRANDM-D Building Products
    • LENGTH INCHES30
    • WIDTH INCHES28
    • HEIGHT INCHES20
    • COLOR FINISHSilver
    • DESCRIPTIONWindow Units AC Cover
    • MANUFACTURER'S PART NUMBER87619
    • SIZE20" x 28" x 30"
    • MATERIALDurable Polyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!