Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Standard Series 2 Air Curtain 72" Wide Door Electric Heated 460/3/60 24 KW Obsidian Black
See all 45 items in product family

Mars® Standard Series 2 Air Curtain 72" Wide Door Electric Heated 460/3/60 24 KW Obsidian Black

Item #: WBB695951

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,968.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mars® Standard Series 2 Air Curtain 72" Wide Door Electric Heated 460/3/60 24 KW Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Click Here For Frequently Asked Questions

ELECTRIC HEATED AIR CURTAINS HAVE MOTOR CONTROL UNITS INCLUDED IN CURTAIN

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • DOOR WIDTH INCHES72
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS145
    • COLOR FINISHBlack
    • CONSTRUCTIONGalvanized Steel
    • CFM HIGH5,100
    • VOLTAGE460
    • PHASE3
    • FLA 1 PHASE-115V10.2
    • FLA 1 PHASE-208V/230V5.0 / 5.0
    • FLA 3 PHASE-208V/230V3.6 / 3.2
    • FLA 3 PHASE-460V1.6
    • HORSEPOWER1/2
    • HEATING OPTIONElectric Heated
    • SERIESStandard
    • DECIBELS (DB)68
    • MANUFACTURER'S PART NUMBERSTD72-2EHN-OB
    • MODEL72-2
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!