Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® LoPro Series 2 Air Curtain 25" Wide Door Unheated 208-230/1/60 Obsidian Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Mars® LoPro Series 2 Air Curtain 25" Wide Door Unheated 208-230/1/60 Obsidian Black

Item #: WBB696161

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 525.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mars® LoPro Series 2 Air Curtain 25" Wide Door Unheated 208-230/1/60 Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance
Click Here For Frequently Asked Questions

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • DOOR WIDTH INCHES25
    • MAXIMUM DOORWAY HEIGHT FEET8
    • WEIGHT LBS24
    • COLOR FINISHBlack
    • CONSTRUCTIONGalvanized Steel
    • CFM HIGH625
    • VOLTAGE208 / 230
    • PHASE1
    • FLA 1 PHASE-115V2.4
    • FLA 1 PHASE-208V/230V1.2 / 1.2
    • HORSEPOWER1/6
    • HEATING OPTIONUnheated
    • SERIESLoPro Series
    • DECIBELS (DB)49
    • MANUFACTURER'S PART NUMBERLPV25-1UD
    • DOOR HEIGHT FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!