Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
120 Inch Low Profile Air Curtain, 120V, Unheated, 1PH, Stainless Steel
See all 70 items in product family

120 Inch Low Profile Air Curtain, 120V, Unheated, 1PH, Stainless Steel

Item #: WBB824617

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,541.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Low Profile Air Curtain, 120W Door, 120V, Unheated, 1 PH, Stainless Steel

Features
  • For openings with limited space
  • Compact unit is only 8.5 inches high
  • Stops insects, dust, odors
  • Reduces heating & cooling costs
  • Stainless steel construction
  • Includes roller/plunger door switch
  • Easy installation
  • Ideal for restaurants, drive-up windows and concession stands.
  • Fully assembled and factory tested.
  • ETL Listed.
  • ETL Sanitation Certified to NSF Standard 37.
  • USDA Complaint.
  • FDA Compliant.
  • Made in the USA.
    Documents

    Documents are in PDF format

    Product Specifications

      • BRANDGlobal Industrial™
      • DOOR WIDTH INCHES120
      • NOZZLE WIDTH INCHES117
      • OVERALL WIDTH INCHES119
      • MAXIMUM DOORWAY HEIGHT FEET10
      • WEIGHT LBS141
      • COLOR FINISHStainless Steel
      • CONSTRUCTION304 Stainless Steel
      • CFM AT NOZZLE3856
      • MAX NUMBER FPM AT NOZZLE3050
      • VOLTAGE120
      • PHASE1
      • HERTZ60
      • HORSEPOWER1/5
      • AVG NUMBER FPM AT NOZZLE2103
      • COMMERCIAL INDUSTRIALCommercial/Food Service
      • HEATING OPTIONUnheated
      • NUMBER OF MOTORS2
      • OUTLET VELOCITY UNIFORMITY0.95
      • SERIESRMP
      • DECIBELS (DB)59
      • DESCRIPTIONLow Profile Air Curtain
      • FOR USERestaurants, Drive-up Windows, Concession Stands
      • APPROVALS OR CERTIFICATIONSETL Sanitation Certified NSF 37, USDA, and FDA Compliant
      • LIMITED WARRANTY YEARS2
      • MANUFACTURER'S PART NUMBERRMP-2-120-120/1/60
      • DOOR HEIGHT FEET10

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!