Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 Inch Climate Control Air Curtain, 120V, Unheated, 1PH, Stainless Steel
See all 154 items in product family

72 Inch Climate Control Air Curtain, 120V, Unheated, 1PH, Stainless Steel

Item #: WBB824345

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,423.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Climate Control Air Curtain, 72W Door, 120V, Unheated, 1 PH, Stainless Steel

Features
  • Reduces infiltration of cold or warm air into climate controlled environment
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes high/off/low switch
  • Includes roller/plunger door switch
  • Easy installation
  • Ideal for dock doors, ground level doors, coolers, food processing and clean rooms
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES72
    • NOZZLE WIDTH INCHES72
    • OVERALL WIDTH INCHES73
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS169
    • COLOR FINISHStainless Steel
    • CONSTRUCTION04 Stainless Steel
    • CFM AT NOZZLE5082/3420
    • MAX NUMBER CFM AT NOZZLE5803/3903
    • MAX NUMBER FPM AT NOZZLE4218/2837
    • VOLTAGE120
    • PHASE1
    • HERTZ60
    • HORSEPOWER3/4
    • AVG NUMBER FPM AT NOZZLE3696/2488
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS2
    • OUTLET VELOCITY UNIFORMITY0.95
    • SERIESRCC
    • DECIBELS (DB)66
    • FOR USEDock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRCC-2-72-120/1/60
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!