Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
132 Inch Customer Entry Air Curtain, 208V, Unheated, 1PH, Stainless Steel
See all 154 items in product family

132 Inch Customer Entry Air Curtain, 208V, Unheated, 1PH, Stainless Steel

Item #: WBB824625

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,882.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Customer Entry Air Curtain, 132W Door, 208V, Unheated, 1 PH, Stainless Steel

Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch.
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES132
    • NOZZLE WIDTH INCHES133
    • OVERALL WIDTH INCHES134
    • MAXIMUM DOORWAY HEIGHT FEET11
    • WEIGHT LBS276
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE3247/2912
    • MAX NUMBER CFM AT NOZZLE4950/4658
    • MAX NUMBER FPM AT NOZZLE1904/1748
    • VOLTAGE208
    • PHASE1
    • HERTZ60
    • HORSEPOWER1/2
    • AVG NUMBER FPM AT NOZZLE1178/1056
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS3
    • OUTLET VELOCITY UNIFORMITY0.95
    • SERIESRCE
    • DECIBELS (DB)59
    • FOR USEHigh Traffic Entrances
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRCE-3-132-208/1/60
    • DOOR HEIGHT FEET11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!