Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars Motor Control Panel 1/2 HP 3 - Motor Unheated - 208/230V - 1PH

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Mars Motor Control Panel 1/2 HP 3 - Motor Unheated - 208/230V - 1PH

Item #: WB292738

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,197.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
A control panel helps operate a unit with a door activation switch, specifically when the unit has a combined horsepower that is greater than 1, and/or has a voltage that is 3 phase.
Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed