Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Williams Pro Tech Air Curtain PROT036-00CBL - 36" Wide Door, Unheated, 208V, 1 PH, 60Hz, Black

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Williams Pro Tech Air Curtain PROT036-00CBL - 36" Wide Door, Unheated, 208V, 1 PH, 60Hz, Black

Item #: WBB2138350

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 653.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Williams Pro Tech Air Curtain PROT036-00CBL - 36" Wide Door, Unheated, 208V, 1 PH, 60Hz, Black

Williams Pro Tech Series Commercial/Light Industrial Air Curtains combine the best in aesthetics and performance easily protecting doors up to 10-ft. mounting heights, making them a perfect choice for retail, customer-facing applications and commercial installations.

Features:
  • Environmental separation
  • Flying insect control
  • 1/2 HP motor
  • Sanitation barrier against air borne contaminants
  • Energy savings, reducing energy consumption and cost.
  • Easy installation
  • Low maintenance
  • ETL Listed
  • Five-year warranty
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES36
    • DEPTH INCHES12-13/16
    • HEIGHT INCHES11
    • DOOR WIDTH INCHES36
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS69
    • COLOR FINISHBlack
    • CFM HIGH2,500
    • SPEEDS1
    • VOLTAGE208
    • PHASE1
    • HERTZ60
    • AMPS3.8
    • HORSEPOWER1/2
    • HEATING OPTIONUnheated
    • DECIBELS (DB)66
    • APPROVALETL
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERPROT036-00CBL
    • INSTALLATIONInterior To Exterior, Interior To Interior
    • DOOR HEIGHT FEET10
    • PRIMARY FUNCTIONClimate/Environmental Control, Insect Control, Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!