Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Friedrich AP260 5-Stage Air Purifier

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Friedrich AP260 5-Stage Air Purifier

Item #: WBB2217108

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
Friedrich AP260 5-Stage Air Purifier

The AP260 5-stage air purifier is an innovation in air quality technology designed to remove pollutants from your air ranging in size from large particles down to airborne bacteria, harmful gases and unwanted odors for spaces up to 260 square feet.
With Intelligent Auto Operation, it automatically adjusts its cleaning level to sense changes in air quality and indicates your air quality status through a unique colored LED display.
It’s modern, efficient and convenient and the perfect solution for allergy-sufferers, pet owners or anyone wanting clean and healthy air in their home.

Why Purify?
One in five people in the U.S. suffer symptoms from allergies or asthma. These symptoms can be chronic and difficult to bear and are often the result of the immune system’s response to airborne contaminants. Many suffer the following common symptoms in response to poor air quality: watery eyes, sneezing, congested sinuses, difficulty breathing, severe rashes and swelling. Common contaminants that people breathe regularly include pet hair, pollen, dust, tobacco smoke, mold, bacteria and even viruses. You can protect your health by purifying your air with a high performance, smart detection air purifier.
The AP260 Air Purifier effectively filters: Pet Hair & Dander, Pollen, Dust, Tobacco Smoke, Mold & Bacteria, and Viruses.

Smart Detection
Always know the quality of your air through a unique color-changing Air Quality Sensor LED display. Breathe smarter with the Intelligent Auto Operation system that automatically adjusts its cleaning levels to detected pollutant changes in the air like dust, pollen and tobacco smoke. The intuitive nighttime operation dims lighting, operates at ultra-quiet settings and adjusts airflow for maximum comfort while you sleep.

Sleek Design
The AP260 brings a high tech, aesthetic appeal that complements any room and design scheme. Its white, slim body with soft LED panel lights modernizes any space. Unlike other bulky purification units, its sleek design is a stylish addition with a 21st century feel.

Pure Convenience
Breathe easy with a purification system that’s ultra quiet, easily portable and user friendly. Weighing less than 19 pounds, it plugs into a standard 115-volt outlet and offers a magnetic holder for a remote control and 6.25 feet of power cord. Its stealth-type night functions adjust sound level and brightness to conform to a dimmed, quieter mode at night, purifying virtually undetected.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • WIDTH INCHES15
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES26-1/2
    • WEIGHT LBS18.3
    • COLOR FINISHDesigner White
    • SPEEDS4
    • COVERAGE SQUARE FEET260
    • VOLTAGE120
    • HERTZ60
    • POWER CORD LENGTH FEET6.25
    • INCLUDESTwo filters, remote control
    • PACKAGE QUANTITY1
    • APPROVALETL, cETL Listed
    • CERTIFICATIONSETL Listed, AHAM Verified
    • ENERGY STAR RATEDY
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAP260
    • FILTRATION TYPEHEPA
    • APPLICATIONResidential

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed