Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtrete™ MMMOAC150RF Replacement Filter, 11 x 14-1/2

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Filtrete™ MMMOAC150RF Replacement Filter, 11 x 14-1/2

Item #: WBB1132088

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $42.95 ea.
3+ $38.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Filtrete™ MMMOAC150RF Replacement Filter, 11 x 14-1/2

Filtrete air cleaning filters snap easily into place. Replace filter every three months for maximum performance. Captures allergens like dust, smoke, smog, mold spores and pet dander from the air passing through the filter. Built-in activated carbon filter helps reduce odors. Filter Type: Activated Carbon Filter; Filtration Type: Activated Carbon Filter; Filtration For: Dust, Mold Spores, Odors, Pet Dander, Pollen, Smog Particles, Smoke.

Product Specifications

    • BRANDFiltrete™
    • LENGTH INCHES11
    • WIDTH INCHES14-1/2
    • FILTER TYPEActivated Carbon
    • MANUFACTURER'S PART NUMBEROAC150RF
    • AIR CLEANER COMPATIBILITYOAC150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!