Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Holmes HAPF600DPDQ-U HEPA-Type Replacement Filter 2-pack For Model 292214

Rollover image to zoom in

Click image to enlarge

Holmes HAPF600DPDQ-U HEPA-Type Replacement Filter 2-pack For Model 292214

Item #: WB292250

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Holmes HAPF600DPDQ-U HEPA-Type Replacement Filter 2-pack For Model 292214

Holmes HAPF600DPDQ-U HEPA-type filters 2-pack. For use with HAP615, HAP625, HAP650, HAP675, HAP725, HAP726, HAP750, HAP756, HAP8756, HAP8615, HAP633, HAP8650, GE106633, GE106643, GE106653, BAP650, BAP1175, BAP1225, BAP1250, BAP1300

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES7
    • HEIGHT INCHES10-1/2
    • FILTER TYPEHEPA
    • MANUFACTURER'S PART NUMBERHAPF600DPDQ-U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed