Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Pure Cool Link DP01 Desk Fan & Air Purifier, White/Silver

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dyson Pure Cool Link DP01 Desk Fan & Air Purifier, White/Silver

Item #: WBB2241224

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dyson Pure Cool Link DP01 Desk Fan & Air Purifier, White/Silver
The Dyson Pure Cool Link Desk Fan & Air Purifier provides year-round purification and circulation and increased airflow speed for cooling in summer.

Key Features:
  • Removes 99.97% of allergens and pollutants as small as 0.3 microns. 360° Glass HEPA filter captures ultrafine particles from the air including pollen, bacteria and pet dander.
  • Intelligent purification. Automatically monitors, reacts and purifies - then reports to your Dyson Link app. So you can remotely control your environment.
  • Air Multiplier™ technology. Long-range projection to circulate purified air across the room.
  • Automatic night-time mode. Monitors, reacts and purifies, but only using the quietest settings. LED display dims - no disturbance.
  • Safe and easy to clean. No fast-spinning blades or awkward grills.
  • Voice Control. Using Amazon Echo, take command of your Dyson purifier with simple, spoken instructions. All you have to do is ask.
  • Oscillation. Oscillates to project and circulate purified air across the room.
  • Remote control. 10 precise airflow settings. Magnetized to store on the machine.
  • Perfect for night-time purification. The Quiet Mark-accredited Dyson Pure Cool™ Link purifier fan is engineered for night-long purification. Its built-in sleep timer can be set for up to 9 hours.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDyson
    • WIDTH INCHES8-3/4
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES24-1/4
    • WEIGHT LBS6.6
    • COLOR FINISHWhite / Silver
    • ASSEMBLYSimple 2 Piece Assembly
    • CONSTRUCTIONPlastic
    • CFM HIGH707
    • SPEEDS10
    • PURIFICATION %0.9997
    • PURIFICATION TECHONLOGY360° Glass HEPA EVO filter
    • VOLTAGE120
    • HERTZ60
    • AMPS0.47
    • WATTS56
    • DECIBELS63
    • FILTER TYPE360° Glass HEPA EVO filter
    • MOUNT TYPEDesk
    • TYPEDesk Fan & Purifier
    • INCLUDESRemote Control
    • SPECIAL FEATURES/SUGGESTED USEWi-Fi, Voice Control, Night-Time Mode, Oscillation, Easy To Clean
    • CERTIFICATIONSAsthma & Allergy Friendly, Quiet Mark
    • ENERGY STAR RATEDNo
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBER305214-01
    • APPLICATIONHome / Office

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed