E. L. Foust Series 400 Room Air Purifier 400SS, UV Bulb, STD Mix, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

E. L. Foust Series 400 Room Air Purifier 400SS, UV Bulb, STD Mix, Stainless Steel

Item #: WBB2188045

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,299.00
Product Information
Customer Review
Product Q&A
Accessories
E. L. Foust Series 400 Room Air Purifier 400SS, UV Bulb, STD Mix, Stainless Steel

Product is designed for use by chemically sensitive, but can be used by anyone that needs clean indoor air. Great for use in school classrooms, hospitals, office spaces, or in the larger rooms in your home. Very quiet, with a gentle air flow.
The Series 400 Air Purifier is the largest of our free standing air purifiers. Rated for about 1000 square feet, it uses a powerful two speed sealed bearing motor/blower to draw air into the large filter beds of HEPA and carbon. The carbon will remove chemicals and the HEPA, particles down to .3 microns in size. We offer a UV Bulb which is an effective disinfectant. It disinfects air that circulates through the system, rapidly reducing airborne bacteria, viruses and allergens reducing the probability of human infection. This bulb should be replaced annually.

Features:
  • Efficient Multi-Stage Filtration including pleated pre-filters, a high efficiency HEPA filter rated 95% at 0.3 microns, and a specially designed media cell to control chemical pollution in your environment.
  • Top Loaded Filter Components assure a perfect seal, unlike many purifiers when doors, bottom, or side panels must be opened to install or check filters. Those doors and panels can warp allowing air to bypass filters and escape unfiltered. Air leakage is impossible with the Foust Series 400 design.
  • Powerful, Quiet Operation. Double squirrel-cage blower fan (not just a simple fan) insures proper airflow through the system. Multiple speed switch and motor allows you to adjust airflow, higher when greater levels of pollution are being introduced, lower when pollution is under control. Decibel rating on HIGH is 24 @ 3 feet, LOW is 22 @ 3 feet.
  • Sturdy Diffuser Lid gently guides filtered air throughout your room eliminating the drafty effect of one-directional airflow.
  • Attractive, solidly constructed steel cabinet has a pebbled, odorless power coat, baked enamel finish in soft cream beige, ideal for the home or office.
  • Optional Stainless Steel Cabinet has a rugged exterior finish which will protect against daily scratches, nicks, and bumps which typically happen to any household or office equipment. The attractive modern look is ideal for the home or office and will remain strong for years to come.
  • Optional Ultraviolet Light Bulb produces no ozone and is effective in killing bacteria and microorganisms in the air. It produces ultraviolet light at the specific wavelength of 254nm (nanometers) which is most effective for neutralizing airborne microorganisms. This bulb should be replaced annually.
  • Heavy Duty Wheels allow you to easily move from one area to another.

Product Specifications

    • BRANDE. L. Foust Co. Inc.
    • WIDTH INCHES13-1/2
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES32
    • WEIGHT LBS55
    • CONSTRUCTIONStainless Steel
    • CFM HIGH380
    • CFM LOW285
    • SPEEDS2
    • COVERAGE SQUARE FEET1000
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS2.25 / 1.25
    • WATTS245 / 190
    • POWER CORD LENGTH FEET8
    • DECIBELS24
    • FILTER TYPEPre & HEPA
    • TYPELarge Room, Office spaces, classrooms, hospitals
    • INCLUDESCabinet, Media Tray, Technostat HEPA Filter, Pre Filter, UV Bulb
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER400SS
    • COLORStainless
    • FILTER RATING (MICRONS)0.3
    • FILTER EFFICIENCY %95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!