Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A.O. Smith Draft Inducers, 9446, 208-230 Volts 3000 RPM

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

A.O. Smith Draft Inducers, 9446, 208-230 Volts 3000 RPM

Item #: WBB245501

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Draft Inducers 208-230 Volts 3000 RPM

This motor is a direct replacement for comparable Fasco, Franklin and ICP motors. 3,000 RPM. 208-230 Volts. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDA.O. Smith
    • MAXIMUM AIRFLOW CFM120
    • RPM3000
    • SPEEDS1
    • VOLTAGE208-230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS0.61
    • HORSEPOWER1/50
    • BEARING TYPESleeve
    • MANUFACTURER'S PART NUMBER9446

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!