Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DiversiTech 2" PVC Concentric Vent Kit - CVENT2 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

DiversiTech 2" PVC Concentric Vent Kit - CVENT2 - Pkg Qty 4

Item #: WBB1529608

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $440.40 Save up to 59%
$44.95 each

Sold in packages of 4

Price: $179.80
Product Information
Customer Review
Product Q&A
DiversiTech 2" PVC Concentric Vent Kit - CVENT2

The CVENT-2 is for use with 2" intake/vent systems. The Concentric Vent allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall. This is an alternative to the standard two pipe intake/vent shown in the basic furnace installation instructions. Refer to the furnace installation instructions for intake/vent pipe sizing information. Overall assembly length: 34-3/4" and Air inlet pipe length: 27-1/4". NOTE: The Concentric Vent reduces the allowable intake/vent piping length by 5 feet from that listed in the basic furnace installation instructions. Do not use the Concentric Vent kit for anything other than a Category IV furnace.

Product Specifications

    • BRANDDiversitech
    • WIDTH INCHES3-1/2
    • DEPTH INCHES34-3/4
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONPVC
    • VENT DIAMETER INCHES2
    • WEIGHT LBS2.5
    • PIPE SIZE INCHES3-1/2
    • MANUFACTURER'S PART NUMBERCVENT2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed