Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant-Fin Steam Oil-Fired Boiler TR-30-PZ - 101,000 BTU Output

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Slant-Fin Steam Oil-Fired Boiler TR-30-PZ - 101,000 BTU Output

Item #: WBB306667

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,338.00
Product Information
Customer Review
Product Q&A
Accessories
Slant-Fin Steam Oil-Fired Boiler 101 BTU Output

Performance, durability and versatility rank Slant/Fin's Intrepid among the world's best oil boilers. Intrepid is a full-featured oil boiler with steam. They feature simplified maintenance. Exceptionally low draft loss to ensure excellent performance across a broad range of chimney and draft conditions. More BTU's per section than ordinary boilers. Must be installed by a licensed contractor. Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES27-5/8
    • DEPTH INCHES25
    • HEIGHT INCHES31-7/8
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • D.O.E. CAPACITY MBH134
    • FIRING RATE GPH1.10
    • FUEL TYPENumber 2 Fuel Oil
    • DESCRIPTIONPackaged Steam Boiler Less TankLess Heater
    • VENT DIAMETER INCHES6
    • WEIGHT LBS463
    • INPUT BTU154000
    • OUTPUT BTU101000
    • OUTPUT NET IBR MBH101
    • EFFICIENCY RATING % (AFUE)84.15
    • SYSTEMSteam
    • BOILER SECTION3
    • TANKLESS HEATER GPM3
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERTR-30-PZ
    • APPROVALS OR CERTIFICATIONSA.G.A , U.L., NAECA
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Nice boiler

Your review: I have 2 Slant fin H/W boilers both are dependable . This is my first steam boiler but I like it. global had the best price and it was delivered in a week. happy thanks V B

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a manual?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result