Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Vent 7" Dia. Galvanized Umbrella Roof Vent Cap EX-RCGU 07

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Speedi-Vent 7" Dia. Galvanized Umbrella Roof Vent Cap EX-RCGU 07

Item #: WBB779575

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Speedi-Products 7" Dia. Galvanized Umbrella Roof Vent Cap EX-RCGU 07

Speedi-Products 7" Galvanized Umbrella Roof Vent Cap for Flue and Vent Pipe Applications. Can be used for Remodeling, Do it yourself & New Residential projects.

Product Specifications

    • BRANDSpeedi-Products™
    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES5-3/4
    • CONSTRUCTIONSheet Metal
    • DESCRIPTION7" Dia. Umbrella Roof Vent Cap
    • WEIGHT LBS0.69
    • COLORSilver
    • DIAMETER INCHES7
    • MANUFACTURER'S PART NUMBEREX-RCGU 07

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!